• The item cannot be ordered due to missing prices.

Adaptor, Type: M3/M2

Article no.: 494218 M3/M2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal thread M2
External thread M3
Weight 0.6 g
Type of product Thread adapter

Identification numbers & Classifications

Article number 494218 M3/M2
EAN / GTIN 2050000973550

Description

Version:

With M2 internal thread and M3 external thread.

Note:

Further adapters on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart