• The item cannot be ordered due to missing prices.

Projector with screen and lens PJ-PLUS P1010A

Article no.: 493513 P1010A

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PJ-PLUS
    Measuring range x-axis 100 mm
    Measuring range, y-axis 100 mm
    Scale divisions 0.001 mm
    digital display yes
    Power supply Mains operated
    Lighting LED
    Screen ⌀ 315 mm
    Length 742 mm
    Width 575 mm
    Height 1,093 mm
    Weight 114 kg
    maximum component weight 10 kg
    Type of product Shadowgraph

    Identification numbers & Classifications

    Article number 493513 P1010A
    EAN / GTIN 4946368848181
    Manufacturer number 193051Y

    Description

    Version:

    Projector for the exact transillumination and incident light inspection of small to medium-sized components. Universal tool for use in production, laboratories, inspection, and grinding shops.
    • Standard lens 10×. 20x, 50x and 100x magnification lenses on request.
    • Vertical, rotating 315 mm cross hair screen with built-in digital angle display, changeover function for reading in degrees or decimal.
    • The telecentric lighting system guarantees a vertical and even illumination of the image field.
    • LED transillumination and incident lighting with stepless light intensity control ensure a long service life with low power consumption.
    • Fanless design prevents the ingress of contamination into the unit.
    • Sturdy coordinate measurement table, with quick adjustment in both axes.
    • Built-in digital display (with data output) guarantees reliable, error-free measuring.
    • For measuring lengths, angles, curves, and radii.

    Supplied with:

    Incl. lens 10× magnification, anti-glare, cover, and mains lead.

    Optional extras:

    Cutting edge cleaner No. 354788.

    Note:

    Further special accessories such as lenses, tilting central support, horizontal Vee, toolholder, standard comparison scales or an edge sensor with QM-Data 200 analysis unit available on request.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart