• The item cannot be ordered due to missing prices.

Endoscope probe, semi-rigid 1000 mm

Article no.: 492936 1000

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Camera resolution 320×240 px
    IP Index of Protection IP 67
    Probe ⌀ 8.5 mm
    Probe length 1,000 mm
    Type of product Probe

    Identification numbers & Classifications

    Article number 492936 1000
    Manufacturer number 492936 1000

    Description

    Version:

    Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
    Image aperture angle 56°.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

    Suitable for:

    All endoscope versions No. 492921; 492924; 492925; 492928; 492930.

    Optional extras:

    Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

    Note:

    Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
    Probe for pipework inspection:
    • Head ⌀: 28 mm
    • Probe length: 22 m
    • Image aperture angle: 150°
    • 8 high-intensity LEDs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart