• The item cannot be ordered due to missing prices.

Video measuring microscope MM1 with TP20 probe system 200CMZ/TP

Article no.: 492560 200CMZ/TP
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 200 mm
Measuring range Y 100 mm
Measuring range Z 100 mm
Length measurement variation EUXY, MPE optically (2D) 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm
Length measurement variation E1, Z axis tactile (1D) 4.0 + L/75 (L in mm) µm
Lens (times) 0.3 – 3.5
Magnification at the screen (times) 10 - 162
Field of view 24×16 – 2×1 mm
Camera 6.4 megapixels, autofocus
Working distance 80 mm
maximum component height 100 mm
Power supply Mains operated
Nominal voltage 240 V
Length 500 mm
Width 600 mm
Height 770 mm
Weight 60 kg
maximum component weight 20 kg
Type of product CNC video measuring microscope

Identification numbers & Classifications

Article number 492560 200CMZ/TP
EAN / GTIN 4062406574307
Manufacturer number 492560 200CMZ/TP

Description

Version:

CNC-controlled video measuring microscope with quicker image processing, high-resolution colour camera, and a multi-touch panel based on a PC, easy to operate, suitable for the workshop environment.
Incident light: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
Transillumination: Long-life LEDs, telecentric, can be switched and dimmed. Solid granite base with surface-hardened indexing table and high-precision guides.
  • Easy installation and use of measurement programmes.
  • Practical automation of measuring processes, for example pallet measurements.
  • Modern user-friendly measurement software for intuitive operation.

Optical measurement system with additional Renishaw TP20 type tactile measurement system for measuring regular geometries that cannot be measured optically.
  • Quick and simple tactile measurement.
  • Creation of automated measurement procedures (optical and tactile)
With motorised zoom lens, magnification from 0.3× to 3.5 and coaxial light for uniform illumination of components.

Supplied with:

All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and multi-lingual user manual.

Optional extras:

Lens No. 491912, software option No. 491913, cutting edge cleaner No. 354788.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

Length measurement variation EUXY, MPE according to DIN EN ISO 10360-7, measured with magnification factor = 0.5.
Length measurement variation EOZ, MPE according to DIN EN ISO 10360-2, measured with a straight edge finder (⌀ = 2.5 mm, length 20 mm).
Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δtd = 4.0 K/d, measured with a calibrated standard.
We reserve the right to make technical changes and to change the touch panel version.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart