{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Resolution | 3,840 × 2,160 px | |
Interface | USB 3.0, HDMI, Ethernet, Wi-Fi compatible | |
Camera sensor | CMOS | |
Pixel size | 1.85 × 1.85 µm | |
Length | 135 mm | |
Width | 97 mm | |
Height | 54 mm | |
Type of product | Microscope camera |
Article number | 491877 208 | |
EAN / GTIN | 2050002041332 | |
Manufacturer number | 426570-9000-000 |