• The item cannot be ordered due to missing prices.

LED 3000 light NVI

Article no.: 491755 NVI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Colour temperature 5,600 K
Working distance 60 mm - 150 mm
Type of product Endoscope lighting

Identification numbers & Classifications

Article number 491755 NVI
EAN / GTIN 2050002078253

Description

Version:

For 58 mm lens.
Near Vertical Illumination, to look at recesses and holes, since the light falls almost vertically on the sample.

Suitable for:

Stereo microscope No. 491753, 491754 and S series No. 491785.

Supplied with:

1 power supply unit incl. 2-metre mains cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart