• The item cannot be ordered due to missing prices.

Tech-Line INDUCTION hand-held illuminating magnifying glass, Magnification (x-times): 8

Article no.: 490822 8

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tech-Line INDUKTION
Lens ⌀ 30 mm
Magnification (x-times) 8
Colour temperature 4500 K
Power supply Mains operated
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490822 8
EAN / GTIN 4015478114988

Description

Version:

Hand-held illuminating magnifying glass with innovative induction charging for continuous and sustained charging when in continuous use. Charging time approx. 3 hours, working time approx. 7 hours. Scratch resistant silica glass lens with very large depth of focus and distortion-free image. Sharp contrast and homogeneous light thanks to dual-stage adjustment of the light intensity. Pleasant haptics thanks to ergonomic design with soft touch gripping zone. Long-life SMD-LEDs with light colour 4500 K (neutral white).
Aplanatic silica glass lens

Supplied with:

Supplied with induction charging pad, power supply unit, micro-fibre bag for storage and cleaning.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart