• The item cannot be ordered due to missing prices.

Reading glass, Magnification (x-times): 2,5/5

Article no.: 490800 2,5/5

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of lens biconvex
Lens ⌀ 75 mm; 20 mm
Magnification (x-times) 2.5; 5
Type of product Magnifying glass with handle

Identification numbers & Classifications

Article number 490800 2,5/5
EAN / GTIN 4015478115732

Description

Version:

Biconvex silica glass lens in metal setting. Scratch-resistant and solvent-resistant.
With add-on lens for five times magnification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart