• The item cannot be ordered due to missing prices.

Hand-held magnifier Tech-Line 2/4

Article no.: 490706 2/4

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens system aplanatic
Lens ⌀ 90 mm; 20 mm
Magnification (x-times) 2; 4
Type of product Magnifying glass with handle

Identification numbers & Classifications

Article number 490706 2/4
EAN / GTIN 4015478115428

Description

Version:

Aplanatic silica glass lens for a distortion-free image. Setting and handle all metal, solvent-resistant.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart