• The item cannot be ordered due to missing prices.

Precision ruler with magnifier, Measuring range: 212mm

Article no.: 490570 212

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 212 mm
Magnification (x-times) 10
Graduation 0.1 mm
Construction height 48 mm
Overall length 262 mm
Packaging sturdy box
Type of product Ruler with magnifier

Identification numbers & Classifications

Article number 490570 212
EAN / GTIN 4045197782557
Manufacturer number 490570 212

Description

Version:

With aplanatic lens system. Laser engraved abrasions-resistant anti-glare measurement scale. Ruler of stainless steel with free-moving sliding precision scaled eye loupe. Ideally suited for workshop use.

Optional extras:

Lighting unit No. 490545.

Note:

2nd precision magnifier; ruler with measurement range 300 mm and 400 mm available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart