• The item cannot be ordered due to missing prices.

Precision measuring magnifier, Magnification (x-times): 8

Article no.: 490540 8

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 10 mm
Graduation 0.1 mm
Lens system aplanatic
Magnification (x-times) 8
Construction height 52 mm
Type of product Scaled eye loupe

Identification numbers & Classifications

Article number 490540 8
EAN / GTIN 4045197407368
Manufacturer number 490540 8

Description

Version:

With aplanatic lens system. Precision engraved anti-glare measuring scale.
Special open tube for optimum illumination and stability.

Optional extras:

Lighting unit No. 490545.

Spare part:

Measuring scale No. 490542.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart