• The item cannot be ordered due to missing prices.

Duo measurement scale 1

Article no.: 490440 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Graduation of the measurement scale Macro 0.1 mm
Graduation of the measurement scale Micro 0.01 mm
Type of product Measuring scale

Identification numbers & Classifications

Article number 490440 1
EAN / GTIN 4015478115497

Description

Version:

Graduations of hard chrome on the underside, for avoidance of parallax errors. “Two scales in one”: Macro scale (⌀ 25 mm) and micro scale (⌀2.5 mm). Macro scale for reading at 8× and 10× magnification (no. 490400; 490410).

Suitable for:

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart