• The item cannot be ordered due to missing prices.

Thread “No Go” plug gauge for MultiCheck Digital M4

Article no.: 486516 M4

Select article variation and quantity

Threads Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Thread type M
Test certificate Manufacturer’s test certificate
Thread M4
Thread pitch 0.7 mm
Type of product Thread NoGo plug gauge

Identification numbers & Classifications

Article number 486516 M4
EAN / GTIN 4046122621200

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 2-10, measuring sleeve No. 486512 size 2-10 and protective sleeve No. 486515 size, M2 up to M10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart