• The item cannot be ordered due to missing prices.

Interchangeable thread gauge for MultiCheck Digital M4

Article no.: 486514 M4

Select article variation and quantity

Threads Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “Go” plug gauge
    Thread type M
    Thread M4
    Thread pitch 0.7 mm
    Test certificate Manufacturer’s test certificate
    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 486514 M4
    EAN / GTIN 4046122634286

    Description

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Suitable for:

    Base unit 486511 size 2-10, measurement sleeve No. 486512 size 2-10 and protective sleeve No. 486515 size M2 to M10.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart