{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ANSI B 1,1 | |
Type of gauge | “No Go” gauge | |
Quality | 2 | |
Tolerance zone | A | |
Thread type | UNF-LH | |
Thread | 1/4 UNF | |
Threads per inch | 28 | |
Type of product | Thread “No Go” ring gauge |
Article number | 486322 1/4 | |
EAN / GTIN | 4045197228482 |