• The item cannot be ordered due to missing prices.

Threads “No Go” ring gauge UNC-2A, Thread: 1/2

Article no.: 486302 1/2

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: ANSI B 1,1
  • Thread type: UNC-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1,1
Type of gauge “No Go” gauge
Quality 2
Tolerance zone A
Thread type UNC-LH
Thread 1/2 UNC
Threads per inch 13
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486302 1/2
EAN / GTIN 4045197228260

Description

Version:

Plug thread gauges to ANSI B1.2.
“No Go” gauges marked red.
UNC = Unified National Coarse thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart