• The item cannot be ordered due to missing prices.

Fine thread “Go” plug gauge 6H 45X2

Article no.: 486120 45X2
  • Standard: DIN 13
  • Thread type: MF

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Quality 6
Tolerance zone H
Tolerance class 6H
Thread type MF
Thread M45
Thread pitch 2 mm
Type of product Thread Go plug gauge

Identification numbers & Classifications

Article number 486120 45X2
EAN / GTIN 2050001675682

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.
“Go” and “No Go” gauges are separate (DIN 2240, part 2, form GE).

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M × pitch Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart