• The item cannot be ordered due to missing prices.

Thread “Go” ring gauge set, Set contents: M3-M12

Article no.: 486060 M3-M12

Select article variation and quantity

Set contents Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Thread type M
Set contents M3-M12
Packaging sturdy box
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 486060 M3-M12
EAN / GTIN 4045197295682

Description

Version:

For metric ISO threads to DIN 2279 -2299. Knurled grip on the outside ⌀.

Standard:

Tolerances and dimensions to DIN 13 pages 16 and 17.

Content:

1 each „Go” ring gauge No. 486010 M3; M4; M5; M6; M8; M10; M12.

Supplied with:

Strong wooden box with protective foam cushion.

Note:

Thread gauges for fine threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF and NPT thread and left hand threads available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart