{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13 | |
Type of gauge | “Go” plug gauge | |
Quality | 6 | |
Tolerance zone | g | |
Tolerance class | 6g | |
Thread type | M | |
Thread | M8 | |
Thread pitch | 1.25 mm | |
Type of product | Thread “Go” ring gauge |
Article number | 486010 M8 | |
EAN / GTIN | 2050001037152 |