This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“Go” / “No Go” plug gauge with numerical tolerance with wear allowance, Type: A

Article no.: 484026 A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1; DIN 2245-1; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Nominal size 2.000 mm - 2.999 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC
Tolerance value -0.3 - 0.6
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484026 A
EAN / GTIN 2050001952455

Description

Version:

Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
The “Go” ends of these working gauges have a wear allowance to DIN 7164.
“Go” / “No Go” plug gauge with numerical tolerance, e.g. 484026 28 + 0.01 / - 0.02.

Standard:

Tolerance and dimensions to DIN 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Please state the exact nominal ⌀ with tolerance band (A-ZC) and quality (6-13) or numeric tolerance (±).
  • Intermediate size plug gauges are just double-ended plug gauges in fractional sizes!
  • For whole number (even) ⌀ with ISO fits see No. 484000; 484020; 484040 or on request.
  • For acceptance gauges (without wear allowance) see No. 484027; 484028.

The size designation type describes the nominal dimension in millimetres (mm).

Type A = 2 – 2.999
Type B = 3 – 10
Type C = 10.001 – 14
Type D = 14.001 – 18
Type E = 18.001 – 24
Type F = 24.001 – 30
Type G = 30.001 – 40
Type H = 40.001 – 50
Type I = 50.001 – 60
Type J = 60.001 – 90
Type K = 90.001 – 99.999

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart