• The item cannot be ordered due to missing prices.

Plug gauge A-ZC 6-13 67 mm

Article no.: 484020 67

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2245-1; DIN EN ISO 1938-1; DIN 7164
    Type of gauge “Go” plug gauge; “No Go” gauge
    Nominal size 67 mm
    Quality 6; 7; 8; 9; 10; 11; 12; 13
    Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC
    Type of product Pug Gauge

    Identification numbers & Classifications

    Article number 484020 67
    EAN / GTIN 2050001952189

    Description

    Version:

    The “Go” ends of these working gauges have a wear allowance to DIN 7164.
    Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
    “Go” / “No Go” plug gauges for ISO tolerance bands A − ZC in basic tolerance qualities 6 − 13.

    Standard:

    Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

    Note:

    • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.
    • For acceptance gauges (without wear allowance) see No. 484027.
    • For gauges with intermediate sizes and all ⌀ with numeric tolerances see No. 484025.
    • Specify required tolerance class. When ordering please state the tolerance band (A−ZC) and basic tolerance quality (6–13), e.g. No. 484020 10F10.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart