• The item cannot be ordered due to missing prices.

Single test pin Tolerance class 1 4

Article no.: 483920 4

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2269
    Tolerance class 1
    Nominal size 6.001 mm - 9.999 mm
    Pitch 0.001 mm
    Hardness 60 ±2 HRC
    Gauging pin length 70 mm
    Material Gauge steel
    Type of product Test pin

    Identification numbers & Classifications

    Article number 483920 4
    EAN / GTIN 2050001860682

    Description

    Version:

    Of high quality gauge steel, hardened (60 ± 2 HRC) and tempered. Surface ground and lapped. From ⌀ 1.5 mm engraved with the size, 0.1 mm − 0.99 mm without a chamfer. From 1.0 mm one end chamfered.
    Tolerance class 1: Pin ⌀ ± 0.001 mm.

    Application:

    Degrease before use and grease after use.

    Note:

    When ordering, please additionally state the desired ⌀, e.g. No. 483900 size 5 10.08 or 483920 size 5 10.082.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart