• The item cannot be ordered due to missing prices.

Individual stainless steel test pin Tolerance class 1 4

Article no.: 483915 4

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Chamfer 1
Nominal size 6.001 mm - 9.999 mm
Pitch 0.001 mm
Hardness 58 – 62 HRC
Gauging pin length 70 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483915 4
EAN / GTIN 2050002070844

Description

Version:

Test pin of stainless and acid-resistant material, hardened (58-62 HRC) and tempered. Surface ground and lapped. From ⌀ 1.50 the dimension is marked on the sleeve; from ⌀ 3.00 on the end face. From ⌀ 1.00 mm, one end chamfered.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483915 size 5 10.008.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart