{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2269 | |
Nominal size | 3.00 mm - 5.99 mm | |
Pitch | 0.01 mm | |
Gauging pin length | 70 mm | |
Type of product | Test pin |
Article number | 483914 3 | |
EAN / GTIN | 2050001864192 | |
Manufacturer | Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 ÖHRINGEN, Germany, www.veith-kg.de |