{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 9 mm | |
Height | 20 mm | |
overall length | 100 mm | |
Type of product | Measuring blade |
Article number |
481901 100
Copy |
|
EAN / GTIN |
2050001757647
Copy |
|
Manufacturer | Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Germany, www.koba.de |