• The item cannot be ordered due to missing prices.

Caliper test set Steel, tolerance class 1, Set contents: 5

Article no.: 480301 5

Select article variation and quantity

Set contents Unit price incl. VAT
  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 1
Test certificate Manufacturer’s test certificate
Material aged special steel
Set contents 5
Packaging sturdy box
Type of product Caliper setting gauge

Identification numbers & Classifications

Article number 480301 5
EAN / GTIN 4946368428833
Manufacturer number 516-124-10

Description

Version:

Made of aged special steel. Hardened with slightly bevelled edges. Lapped measuring faces.
Caliper test set, 5 pieces, according to VDI / VDE / DGQ guideline 2618, sheet 9.1.

Content:

1 each gauge block: Size 30; 41.3; 131.4 mm
Setting ring dimension (mm): Size 4; 25

Downloads & documents

Compare with similar products

This article


Recommendations


Caliper test set Steel, tolerance class 1, Set contents: 5

Caliper test set Steel, tolerance class 1, Set contents: 5

Standard DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Set contents 5
Tolerance class 1 2
Packaging sturdy box sturdy box
Material aged special steel aged special steel
Type of product Caliper setting gauge Caliper setting gauge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart