• The item cannot be ordered due to missing prices.

Platform scales, type IOC buildtype approval for verification 30 kg

Article no.: 479608 30

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT
  • Interface: RS232C interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reading at top of weighing range 10 g
maximum weighing range 0 kg - 30 kg
Scale divisions 5 g
Reproducibility 10 g
Manufacturer's designation Type IOC
Interface RS232C interface
IP Index of Protection IP 65
Settling time 2 s
Minimum unit weight 10 g
Dimensions of weighing plate 400×300 mm
Power supply Mains operated
Net weight 5.2 kg
Type of product Platform balance

Identification numbers & Classifications

Article number 479608 30
EAN / GTIN 4045761207271
Manufacturer number IOC 30K-3M

Description

Version:

  • Robust stainless steel platform scales can be used as parcel, industrial, and counting scales.
  • Dual-range scales with automatic changeover between the ranges (more precise display in the lower half of the weighing range).
  • Display unit with numeral height 24 mm can be remote from platform; can be stood or mounted using flexible cable.
  • High mobility due to optional battery operation and compact design.
  • Provides an optical and acoustic signal to support portioning, metering or sorting within the tolerance range.
  • Percentage determination: Enable weighing out to a prescribed value (100%) and determination of deviations from that set value.
  • Quantity counting: Easy counting function allows quick counting of large numbers. Reference quantities selectable 5, 10, 25, 50 pieces.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).

Platform scales with buildtype approval for verification (optional verification can be ordered under No. 479609.) A wide variety of (optional) data interfaces permit easy transfer of weighing data. Optional formulations available: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with mains adapter, table base including wall bracket, protective hood.

Optional extras:

Calibration No. 479609 size 30

Note:

For proper verification, the installation location of the scales must be stated. When ordering scales, please also order verification No. 479609 and state the installation location.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart