{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 50 N - 450 N | |
Resolution | 0.05 N | |
Accuracy | 0.1 % | |
Measured value memory | 99 | |
Interface | Bluetooth interface; USB interface; Digimatic interface | |
Power supply | Rechargeable battery-powered | |
Wireless application | HID (Human Interface Device) | |
Measurement technology | digital | |
Length | 191 mm | |
Width | 84 mm | |
Height | 42 mm | |
Type of product | Draw bar pulling force gauge |
Article number | 479027 500 | |
EAN / GTIN | 2050002071544 |