• The item cannot be ordered due to missing prices.

FMI-B30 Digital precision force gauge (USB) 1000 N

Article no.: 478985 1000

Select article variation and quantity

Measuring range (N) Unit price incl. VAT
  • Interface: USB interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 1,000 N
Resolution 0.2 N
Error limit ±0.15 maximum value (±1 digit) %
Interface USB interface
IP Index of Protection IP 65
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Measurement technology digital
Connection thread M6
Length 150 mm
Width 82 mm
Height 29 mm
Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 478985 1000
EAN / GTIN 4260244680635

Description

Version:

  • Sturdy force gauges in a handy aluminium die-cast housing for compressive and tensile forces from 0.001 to 2500 N.
  • Overload protection up to 500% and protected measurement shaft.
  • Attachment thread for additional handles.
  • Precise positioning in test stands by a guide pin.
  • High measurement rate for precise recording of peak values to determine fracture or tearing forces.
  • Measured value memory with statistical analysis and limit value monitoring.
  • USB interface for data transmission to a PC.

Advantage:

Operating time up to 150 h without mains power thanks to the rechargeable LiPo battery.
Measurement data software for evaluation in MsExcel. COM-Bridge software for direct data transmission from the measuring device to the Windows PC.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Measurement of compressive and tensile forces in quality assessment and production. For use as a mobile manual measurement gauge both in outdoor areas and in test stands or jigs. Attachment thread integrated into the housing permit attachment in test stands or mounting of additional handles.

Supplied with:

Force gauge in a protective case. Screw-on accessories for force transfer (flat head, slot head, cone, hook). Quick-start instructions.
Software FMI-Connect.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart