• The item cannot be ordered due to missing prices.

Shim stock set 5 pieces 150×500 mm 0,2 mm

Article no.: 478760 0,2

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±6 µm
Film width 150 mm
Film length 500 mm
Material non-rusting and acid resistant stainless steel
Material Stainless steel, INOX
Thickness 0.2 mm
Number of sheets 5
Type of product Shim

Identification numbers & Classifications

Article number 478760 0,2
EAN / GTIN 2050001057723
Manufacturer number 767

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. Shim thickness is marked and cannot be wiped off. Stored in sturdy boxes.
Stainless and acid resistant steel, material No. 1.4310 (or 1.4301 for thickness 0.02 and 0.05mm), cold rolled, spring hardened, bright surface.

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Supplied with:

1 pack with 5 shim stocks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart