{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±7 µm | |
Film width | 100 mm | |
Film length | 500 mm | |
Material | non-rusting and acid resistant stainless steel | |
Material | Stainless steel, INOX | |
Thickness | 0.3 mm | |
Number of sheets | 5 | |
Type of product | Shim |
Article number | 478755 0,3 | |
EAN / GTIN | 2050001057600 | |
Manufacturer number | 670 |