• The item cannot be ordered due to missing prices.

Shim stock 150×2500 mm 0,3 mm

Article no.: 478740 0,3

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±7 µm
    Film length 2,500 mm
    Film width 150 mm
    Material Brass
    Thickness 0.3 mm
    Type of product Shim stock

    Identification numbers & Classifications

    Article number 478740 0,3
    EAN / GTIN 4045197208057
    Manufacturer number 478740 0,3

    Description

    Version:

    This precision gauging shim is provided on rolls in plastic boxes (easy to pull off). The individual boxes can be stacked in a block, saving space and protecting the material from dirt.
    Brass material No. CuZn 37 (CW508L), hard rolled, bright surface.

    Application:

    Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart