• The item cannot be ordered due to missing prices.

Shim stock 150×2500 mm 0,45 mm

Article no.: 478720 0,45

Product details

Technical Data

Error limit ±9 µm
Film length 2,500 mm
Film width 150 mm
Material non-rusting and acid resistant stainless steel
Thickness 0.45 mm
Type of product Shim stock

Identification numbers & Classifications

Article number 478720 0,45
EAN / GTIN 4067263105442
Manufacturer number 478720 0,45

Description

Version:

This precision gauging shim is provided on rolls in plastic boxes (easy to pull off). The individual boxes can be stacked in a block, saving space and protecting the material from dirt.
Stainless and acid resistant steel, material No. 1.4301, cold rolled, spring hardened, bright surface.

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thickness (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart