{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Norm | Works standard | |
Toleranz | T3 | |
Material | Carbon steel | |
Roll length | 10 m | |
Roll width | 12.7 mm | |
Thickness | 0.08 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478504 0,08 | |
EAN / GTIN | 4045197524157 | |
Manufacturer number | 478504 0,08 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×10 m 0,08 mm |
|||
Thickness | 0.08 | 0.08 | 0.08 |
Error limit | ±4 | ±4 | ±4 |
Norm | Works standard | Works standard | Works standard |
Roll width | 12.7 | 12.7 | 12.7 |
Roll length | 10 | 5 | 5 |
Material | Carbon steel | Carbon steel | stainless steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |