• The item cannot be ordered due to missing prices.

Feeler gauge shim roll 12.7 mm×5 m 0,01 mm

Article no.: 478450 0,01

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: Carbon steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±2 µm
    Standard Works standard
    Tolerance T3
    Material Carbon steel
    Roll length 5 m
    Roll width 12.7 mm
    Thickness 0.01 mm
    Type of product Feeler gauge shim strip

    Identification numbers & Classifications

    Article number 478450 0,01
    EAN / GTIN 2050001054913
    Manufacturer number 102

    Description

    Version:

    Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
    Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
    C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

    Application:

    In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Feeler gauge shim roll 12.7 mm×5 m  0,01 mm

    Feeler gauge shim roll 12.7 mm×5 m 0,01 mm

    Thickness 0.01 0.01
    Error limit ±2 ±2
    Standard Works standard Works standard
    Roll width 12.7 12.7
    Material Carbon steel Carbon steel
    Type of product Feeler gauge shim strip Feeler gauge shim strip
    Tolerance T3 T3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart