• The item cannot be ordered due to missing prices.

Feeler gauge, brass, T2 20

Article no.: 478210 20

Select article variation and quantity

Number of blades Unit price incl. VAT
  • Standard: Works standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Accuracy T2
    Standard Works standard
    Tolerance T3
    Blade thicknesses 0.05 -1.0 (0.05 increments) mm
    Number of blades 20
    Blade length 100 mm
    Material Brass
    Type of product Thickness gauge

    Identification numbers & Classifications

    Article number 478210 20
    EAN / GTIN 4045197207494
    Manufacturer number 478210 20

    Description

    Version:

    Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp.
    Feeler gauge with brass blades. Non-magnetic, tapered, 100 mm long, 12 mm at widest, accuracy class T2.
    Feeler gauge.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart