• The item cannot be ordered due to missing prices.

Weld seam gauge with ABCD scale

Article no.: 477620

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Messbereich 0 mm - 20 mm
Scale divisions 0.1 mm
Application Flank angle a
Type of product Welding gauge

Identification numbers & Classifications

Article number 477620
EAN / GTIN 4045197883780
Manufacturer number 477620

Description

Version:

Measuring range 0 – 20 mm. Reading accuracy 0.1 mm. Reading using reference line in the reading window. Measurement error largely eliminated by single-sided positioning of the gauge. Stainless steel. Integral straight edge from 0 − 90 mm.

Application:

For easy and quick measurement of the weld seam height. For measuring the flank angle α.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart