• The item cannot be ordered due to missing prices.

Taper slot gauge 0,5-7 mm

Article no.: 475810 0,5-7

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0.5 mm - 7 mm
    Scale graduations 0.1 mm
    Material Steel
    Surface satin chrome-plated
    Type of product Taper slot gauge

    Identification numbers & Classifications

    Article number 475810 0,5-7
    EAN / GTIN 4045197225672
    Manufacturer number 475810 0,5-7

    Description

    Version:

    Taper slot gauge satin chrome-plated, size 0.5 -11K plastic.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart