• The item cannot be ordered due to missing prices.

Illumination intensity measuring device, Type: 540

Article no.: 474266 540

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 lx - 99,999 lx
Accuracy ±3 %
Manufacturer's designation 540
Power supply Battery-powered
Number of batteries contained 2
Length 133 mm
Width 46 mm
Height 25 mm
Type of product Illumination intensity measuring device

Identification numbers & Classifications

Article number 474266 540
EAN / GTIN 4029547008283
Manufacturer number 0560 0540

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart