• The item cannot be ordered due to missing prices.

Data logger 175H1

Article no.: 474180 175H1

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR3
Measuring range temperature (internal sensor) -20 °C - 55 °C
Relative humidity measurement range 0 % - 100 %
Error limit temperature (external sensor) ±0.5 °C
Error limit temperature (internal sensor) ±0.4 °C
Error limit relative humidity ±2 %
Manufacturer's designation 175 H1
Interface USB interface
IP Index of Protection IP 54
Power supply Battery-powered
Number of batteries contained 3
Length 149 mm
Width 55 mm
Height 30 mm
Type of product Data logger

Identification numbers & Classifications

Article number 474180 175H1
EAN / GTIN 4029547011115
Manufacturer number 0572 1754

Description

Version:

Robust and compact 2-channel data loggers with large back-lit display. Internal memory for 1 million measured values. High data security, even when the battery is flat. Measurement interval adjustable between 10 seconds and 24 hours. Battery life ≥3 years (measurement interval 15 min, 25 °C). Two standard interfaces (mini-USB and SD card) for easy programming and reading the logged data by direct connection to a PC.
Additional measurement and logging of the relative humidity.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

With wall bracket, lock, 3 batteries No. 081561 size LR3, and calibration certificate; ComSoft Basic V5 software available for downloading free of charge.

Optional extras:

USB cable 474183 size USB.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart