{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Temperature measurement range | -20 °C - 70 °C | |
Relative humidity measurement range | 0 % - 100 % | |
Error limit temperature | ±0.5 °C | |
Error limit relative humidity | ±2 % | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Battery type | Mignon, AA | |
IP Index of Protection | IP 54 | |
Interface | Bluetooth® interface; USB interface | |
Type of product | Humidity and temperature sensor |
Article number | 474164 FT | |
EAN / GTIN | 4029547019395 | |
Manufacturer number | 0563 4404 | |
Manufacturer | Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de |