• The item cannot be ordered due to missing prices.

Lux probe LUX

Article no.: 474158 LUX

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0 lx - 100,000 lx
    IP Index of Protection IP 54
    Error limit Class C
    Power supply Mains operated
    Type of product Lux sensor

    Identification numbers & Classifications

    Article number 474158 LUX
    EAN / GTIN 4029547019050
    Manufacturer number 0635 0551

    Description

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart