• The item cannot be ordered due to missing prices.

Built-in sensor type K EB

Article no.: 474140 EB

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range -50 °C - 205 °C
Error limit Class 2
Power supply Mains operated
Response time t99 20 s
Type of product Built-in sensor

Identification numbers & Classifications

Article number 474140 EB
EAN / GTIN 4029547006838
Manufacturer number 0628 7533

Description

Note:

Further temperature sensors on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart