• The item cannot be ordered due to missing prices.

Temperature sensor Type K, Type: EF

Article no.: 474120 EF

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range -60 – 400 °C
Error limit Class 2
Sensor type Insertion sensor
Power supply Mains operated
Response time t99 7 s
Type of product Temperature sensor

Identification numbers & Classifications

Article number 474120 EF
EAN / GTIN 4029547003509
Manufacturer number 0602 1293

Description

Note:

Further temperature sensors on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart