• The item cannot be ordered due to missing prices.

Temperature measuring device with temperature stick T1

Article no.: 474080 T1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR3
Messbereich -50 to +350, up to 500 for short periods °C
Resolution 0.1 °C
Error limit (-50.0 to 99.9 °C) ±1 °C
Error limit remainder of measurement range ±1 %
Power supply Battery-powered
Number of batteries contained 3
Measurement variables °C / °F
Sensor tube ⌀ 3 mm
Sensor tube length 200 mm
Response time t99 10 s
Battery life approx. 1,000 h
Type of product Temperature measuring device

Identification numbers & Classifications

Article number 474080 T1
EAN / GTIN 4029547008368
Manufacturer number 0560 9055

Description

Version:

Pocket-size mini temperature measuring tool.
High accuracy (thermocouples type K).
Patented pivot head (180°).
Temperature stick with immersion / probe sensor for measuring in liquids, soft or powdered substances or in the air.

Supplied with:

Fastening clip, 3 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart