• The item cannot be ordered due to missing prices.

Insulation resistance meter, Type: IT101

Article no.: 473420 IT101

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 4,000
Manufacturer's designation IT 101
Insulation resistance 50 kΩ – 20 GΩ
Low ohmic resistance 0.01 O - 40 O
Resistance 0.01 Ω – 40 kΩ
Measurement process TRUE RMS (AC/DC)
Overvoltage category CAT IV 600 V
Power supply 4× 081561 LR6
Power supply Battery-powered
Weight 630 g
Number of batteries contained 4
Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Resistance measuring device

Identification numbers & Classifications

Article number 473420 IT101
EAN / GTIN 4014651440333
Manufacturer number 044033

Description

Version:

Insulation resistance measurement device for insulation and low-resistance measurements on electrical systems, appliances, cables, motors, and generators.

Function:

Leakage current, polarisation index (PI), absorption factor (DAR), automatic discharge function, zero balancing of the measurement cables.

Application:

Measurements: Amongst others low-resistance, insulation resistance (test voltages: 50 V, 100 V, 250 V, 500 V, 1000 V) and calculation of the resulting leakage current, resistance with 200 mA test current for testing earth continuity conductor connections, polarisation index, dielectric absorption factor, voltage, resistance.
Special features: Limit values can be selected for ISO measurement, green LED for OK, red LED for test / external voltage, switchable test prods for triggering the measurement process, memory for 100values per measurement function, automatic discharge of capacitive voltages, zero balancing of the measurement cables, lock function.

Supplied with:

Carrying case, test leads, crocodile clips, switchable test prods, rubber protective surround and 4 batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart