{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ST725 | |
Interface | USB interface | |
Voltage | 50 V - 270 V | |
Test voltage | 250 / 500 (DC) V | |
FI/RCD protective switch test current | 30 mA - 150 mA | |
Test current | ± 200 (DC) mA | |
Protective conductor current / touch current | 0.1 mA - 20 mA | |
Earth conductor resistance | 0.05 O - 20 O | |
Insulation resistance | 0.1 MO - 20 MO | |
Length | 270 mm | |
Width | 115 mm | |
Height | 55 mm | |
Weight | 1.1 kg | |
Number of batteries contained | 6 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Power supply | Battery-powered | |
Type of product | Multimeter |
Article number | 473400 ST725 | |
EAN / GTIN | 4014651503168 | |
Manufacturer number | 050316 | |
Manufacturer | BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de |