• The item cannot be ordered due to missing prices.

Resistance measuring device KOMBI

Article no.: 473340 KOMBI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 103 - 1012 O
Error limit ±1/2 decade
Measuring voltage 100 V
Wristband tester measuring range 0.75 MO - 35 MO
Error limit wristband tester ±10 %
Wristband tester measuring voltage 15 V
Length 130 mm
Width 65 mm
Height 27 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type 9 V block
Article no of the battery / rechargeable battery fitted 081561 6LR61
Weight 180 g
Type of product Resistance measuring device

Identification numbers & Classifications

Article number 473340 KOMBI
EAN / GTIN 2050001865083

Description

Version:

Compact, easy to use SAFE-STAT resistance measuring device with two brass strips and connection option to external electrodes for measuring surface, leakage and contact resistance according to IEC 61340. Thanks to the integrated parallel electrodes on the underside, the measuring device only needs to be placed on the measuring point.
Thanks to the integrated wristband tester for checking personnel grounding via the grounding wristband and cable, the easy to use SAFE-STAT Combi-Meter measuring device is ideal for quickly testing EPA workplaces, personnel etc.

Supplied with:

Grounding conductor, cover and instruction manual.

Optional extras:

9 V block battery No. 081561 size. 6LR61.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart