• The item cannot be ordered due to missing prices.

Multimeter 960

Article no.: 473320 960

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 4,000
Display backlit yes
Basic accuracy 1 %
IP Index of Protection IP 67
acoustic continuity test yes
Diode testing yes
Measurement process TRUE RMS (AC)
Data storage key yes
Illumination of probe points yes
automatic power-off yes
AC voltage 1 mV − 600 V
DC voltage 0.1 mV − 600 V
AC current 0.1 µA − 10 A
DC current 0.1 µA − 10 A
Resistance 0.1 Ω − 40 MΩ
Capacitance 0.01 nF − 4000 µF
Frequency 0.01 Hz − 10 kHz
Overvoltage category CAT III 600 V; CAT II 1000 V
Power supply 2x No. 081556 size LR3
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
Type of product Multimeter

Identification numbers & Classifications

Article number 473320 960
EAN / GTIN 4045197838759
Manufacturer number 473320 960

Description

Version:

Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation, with a stand.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Digital service meters with comprehensive functions.

Standard:

IEC / DIN EN 61010-1; GS TÜV Rheinland.

Supplied with:

Supplied with batteries (2 pcs. size 960, 1 pc. size 9917), test prods No. 473328 size 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart