{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN 61326-1; EN 61010-2-033 | |
Information displayed | 6,000 | |
Basic accuracy | 0.1 % | |
IP Index of Protection | IP 64 | |
Continuity testing | yes | |
Diode testing | yes | |
Measurement process | TRUE RMS | |
AC voltage | 0.1 mV − 600 V | |
DC voltage | 0.1 mV − 600 V | |
AC current | 0.1 µA - 10 A | |
DC current | 0.1 µA - 10 A | |
Resistance | 0.1 - 60 MΩ | |
Capacitance | 0.001 nF - 30000 µF | |
Frequency | 0.001 Hz − 30 MHz | |
Temperature | -20 °C - 500 °C | |
Overvoltage category | CAT IV 600 V; CAT III 1000 V | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Type of product | Multimeter |
Article number | 473310 760-2 | |
EAN / GTIN | 4029547013959 | |
Manufacturer number | 0590 7602 |
This article |
Recommendations |
|
---|---|---|
Multimeter, Type: 760-2 |
||
Number of batteries contained | 3 | 1 |
Frequency | 0.001 Hz − 30 MHz | 0.001 Hz − 9.9 MHz |
DC current | 0.1 µA - 10 A | 0,1 µA − 10 A |
Basic accuracy | 0.1 % | 1.5 % |
Capacitance | 0.001 nF - 30000 µF | 1 pF − 200 µF |
Overvoltage category | CAT IV 600 V; CAT III 1000 V | CAT IV 600 V; CAT III 1000 V |
Type of product | Multimeter | Multimeter |